{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EU shoe size | 39 | |
Type of product | Insole |
Article number | 092837 39 | |
EAN / GTIN | 4030839247815 | |
Manufacturer number | 204082-39 |
This article |
Recommendations |
|
---|---|---|
Insoles SensiCare High, EU shoe size: 39 |
||
Colour | red | |
Colour | red | |
EU shoe size | 39 | 39 |
Series | Move One | |
Type of product | Insole | Insole |
Gender | Gentlemen’s |