• The item cannot be ordered due to missing prices.

Insoles, grey/yellow Ortho-Soft ESD LOW 37

Article no.: 092824 37

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 37
Type of product Insole

Identification numbers & Classifications

Article number 092824 37
EAN / GTIN 4044348387931
Manufacturer number Z25800 37

Description

Version:

Flexible insole with damping over the entire tread to relieve painful and sensitive pressure points. Suitable for ESD shoes.
Lightweight support of the longitudinal arch, especially suitable for flat feet.

Application:

Suitable for all Steitz Secura shoes. When replacing with a similar, identical insole, the shoe retains its tested protection properties.

Downloads & documents

Compare with similar products

This article


Recommendations


Insoles, grey/yellow Ortho-Soft ESD LOW 37

Insoles, grey/yellow Ortho-Soft ESD LOW 37

Colour red
Colour red
EU shoe size 37 37
Series Move One
Type of product Insole Insole
Gender Gentlemen’s

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart