• The item cannot be ordered due to missing prices.

Insoles, black Ergo-Soft ESD 40

Article no.: 092820 40

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 40
Type of product Insole

Identification numbers & Classifications

Article number 092820 40
EAN / GTIN 4044348388198
Manufacturer number Z25400 40

Description

Version:

Soft foam comfort insole with supporting damping over the entire tread.

Application:

Suitable for all Steitz Secura shoes. When replacing with a similar, identical insole, the shoe retains its tested protection properties.

Downloads & documents

Compare with similar products

This article


Recommendations


Insoles, black Ergo-Soft ESD 40

Insoles, black Ergo-Soft ESD 40

Colour red
Colour red
EU shoe size 40 40
Serie Move One
Type of product Insole Insole
Gender Gentlemen’s

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart