• The item cannot be ordered due to missing prices.

Welder's boot, anthracite VX 7380 PERB, S3 NB 40

Article no.: 092814 40
  • Protection class: S3
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Steel
  • Behaviour of outer sole in response to contact temperature (melting point of the outer sole): Over 200
  • Standard: Inlay type-tested according to DGUV regulation 191

Product details

Technical Data

Gender Unisex
Protection class S3
Material of protective toe-cap Aluminium
Puncture resistance Steel
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
Standard Inlay type-tested according to DGUV regulation 191
Characteristics Vario® damping
EU shoe size 40
Type of product Safety boots

Identification numbers & Classifications

Article number 092814 40
EAN / GTIN 4044348369838
Manufacturer number VX7380PERBS3NB40P

Description

Version:

Welder’s boots VX 7380 PERB for extreme conditions. Gutter system for draining hot liquids.
  • Closed tongue.
  • Perbunan outer sole, anthracite.
  • SECURA VARIO® heel cushioning.
  • Real leather insole.
  • ERGO-COOL® comfort mid-sole inlay.

Standard:

EN ISO 20349-2:2017 SRC WG WRU FO HRO
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092815.
EU shoe sizes 39 − 46 held in stock, EU shoe sizes 38 – 48 can be ordered.
Includes the damping element red and green

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart