• The item cannot be ordered due to missing prices.

Lace-up boot, anthracite OSLO Bau GORE II, S3 NB, EU shoe size: 42

Article no.: 092785 42

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Steel
  • Puncture resistance: Steel
  • Behaviour of outer sole in response to contact temperature (melting point of the outer sole): Over 200
  • Cold insulation: down to -20°C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Steel
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
Cold insulation down to -20°C
Standard Inlay type-tested according to DGUV regulation 191
EU shoe size 42
Type of product Safety boots

Identification numbers & Classifications

Article number 092785 42
EAN / GTIN 4044348290460
Manufacturer number OSLO BAU GORE II NB 42

Description

Version:

OSLO Bau GORE II lace-up boots with GORE-TEX® membrane for a breathable but still waterproof upper material made of supple waterproof leather. With SECURA VARIO® heel shock absorption.
  • Closed tongue.
  • Perbunan Alpine sole, anthracite.
  • Padded edges.
  • Real leather insole.
  • Reinforced toe protection.
  • ERGO-COOL® comfort mid-sole inlay.

Standard:

EN ISO 20345:2011 S3 SRC CI HRO
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092786.
Stock goods in the EU shoe sizes 39 – 46, can be ordered in the EU shoe sizes 39 – 51.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart