• The item cannot be ordered due to missing prices.

Shoe, black/red HANNAH XXTL low ESD, S3, EU shoe size: 36

Article no.: 092747 36

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Steel
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Rebound sole
EU shoe size 36
Type of product Safety shoes

Identification numbers & Classifications

Article number 092747 36
EAN / GTIN 4030839354131
Manufacturer number 742531-36

Description

Version:

Ladies’ safety shoes HANNAH XXTL Low.
  • Hydrophobic upper material made of microfibre and textile.
  • Breathable textile lining.
  • Padded tongue.
  • ESD PRO Lady X full-size insole.
  • WELLMAXX TRAINERS LADY PU/PU outer sole, anti-slip.
  • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
  • Leather-free.
  • ESD security.

Standard:

EN ISO 20435:2011 S3 SRC.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart