• The item cannot be ordered due to missing prices.

Shoe, black OFFICER 20 ESD, S2 NB 48

Article no.: 092744 48

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S2
  • Material of protective toe-cap: Stone
  • Standard: Inlay type-tested according to DGUV regulation 191
  • Characteristics: Vario® damping
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series OFFICER 20 ESD
    Gender Gentlemen’s
    Protection class S2
    Material of protective toe-cap Stone
    Standard Inlay type-tested according to DGUV regulation 191
    Characteristics Vario® damping
    electrostatic characteristic EGB/ESD
    Manufacturer's designation Shoe Officer 20 S2 SRC NB
    EU shoe size 48
    Type of product Low shoe

    Identification numbers & Classifications

    Article number 092744 48
    EAN / GTIN 4044348676295
    Manufacturer number OFFICER20NB48P

    Description

    Version:

    OFFICER 20 Business safety shoes with SECURA VARIO® SYSTEM for load-adjusted heel shock absorption.
    • Supple smooth leather.
    • Soft lining made of real leather.
    • SUPER-SOFT ESD comfort mid-sole inlay.
    • Real leather insole.
    • TPU OFFICE outer sole, anthracite.
    • ESD security.

    Standard:

    EN ISO 20345:2011 S2 SRB
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    Wide version XB, see No. 092745.
    Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 39 – 50.
    Contains the damping element red and black

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart