• The item cannot be ordered due to missing prices.

Boot, black NIKOLA black Mid ESD S2 36

Article no.: 092739 36
New product

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S2
  • Material of protective toe-cap: Steel
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Protection class S2
Material of protective toe-cap Steel
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Type of product Safety boots

Identification numbers & Classifications

Article number 092739 36
EAN / GTIN 4030839376027

Description

Version:

Ladies’ safety lace-up boots from the ELTEN BUSINESS range. The combination of lacing and zip fastener makes them easy to put on and take off. The extra ladies’ shape adapts to women’s more slender feet, improving the fit and boosting comfort.
  • Upper material of sturdy cowhide.
  • Leather inner lining.
  • Padded tongue.
  • ESD full-size insole.
  • MONO-PU sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S2

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart