• The item cannot be ordered due to missing prices.

Shoe, black Officer ESD, S2 44

Article no.: 092725 44

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series OFFICER
Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Steel
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 44
Colour black
Material of outer sole PU
Material inner lining Real leather
Slip resistance yes
Type of product Low shoe

Identification numbers & Classifications

Article number 092725 44
EAN / GTIN 4030839144220
Manufacturer number 71307-44

Description

Version:

OFFICER ESD business safety shoes in Budapest design.
  • Uppers of hard-wearing cowhide.
  • Real leather lining.
  • BUSINESS PRO full-size comfort insole.
  • ESD-capable soft fleece inner sole.
  • BUSINESS MONO-PU sole tread, black.
  • ESD security.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 40 – 46, can be ordered in EU sizes 40 – 48.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart