{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex 1 business | |
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Steel | |
Puncture resistance | Textile | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Manufacturer's designation | uvex 1 business safety shoe S3 shoe width 11 | |
EU shoe size | 39 | |
Colour | black | |
Type of product | Low shoe |
Article number |
092722 39
Copy |
|
EAN / GTIN |
4031101933627
Copy |
|
Manufacturer number |
8449239
Copy |
|
Manufacturer | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |