{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex 1 | |
Gender | Ladies | |
Protection class | S1 | |
Material of protective toe-cap | Composite | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 39 | |
Type of product | Safety sandals |
Article number | 092721 39 | |
EAN / GTIN | 4031101558165 | |
Manufacturer number | 8560839 |
This article |
Recommendations |
|
---|---|---|
Sandals, grey/pink uvex 1 ladies, S1, EU shoe size: 39 |
||
electrostatic characteristic | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Composite | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1 | S1 |
EU shoe size | 39 | 39 |
Type of product | Safety sandals | Safety sandals |
Gender | Ladies |