• The item cannot be ordered due to missing prices.

Low-profile shoe, black/violet VD PRO 3530 ESD, S2 XB 40

Article no.: 092707 40

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    electrostatic characteristic EGB/ESD
    EU shoe size 40
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092707 40
    EAN / GTIN 4044348606773
    Manufacturer number VDPRO3530ESDXB40P

    Description

    Version:

    Ladies safety shoes VD PRO 3530 with VARIO Multiflex® technology and SECURA VARIO® heel shock absorption.

    • Breathable functional upper material.
    • Seamless shoe design.
    • Soft and breathable functional lining.
    • ERGO-SOFT ESD comfort mid-sole inlay.
    • Real leather insole.
    • TPU Athletic ESD outer sole.
    • Protection against electrostatic discharge (ESD).

    Standard:

    EN ISO 20345:2011 S2 CI SRC

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart