• The item cannot be ordered due to missing prices.

Low-profile shoe, black VD 3500 SST SF ESD, S3 XB 39

Article no.: 092663 39

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Behaviour of outer sole in response to contact temperature (melting point of the outer sole): Over 200
  • Cold insulation: down to -20°C

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Unisex
    Protection class S3
    Material of protective toe-cap Aluminium
    Puncture resistance Tekstil
    Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
    Cold insulation down to -20°C
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    EU shoe size 39
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092663 39
    EAN / GTIN 4044348590553
    Manufacturer number VD3500SSTSFXB39P

    Description

    Version:

    Safety shoe with VARIO Multiflex® technology for less shoe weight.
    • Upper material of ultra-light and smooth micro-fibres.
    • Breathable functional lining.
    • ERGO-SOFT ESD comfort mid-sole inlay.
    • Protection against electrostatic discharge (ESD).

    VARIO DYNAMICS SST safety shoe with heat-resistant (up to approx. 220°C) and particularly anti-slip Perbunan outer sole (SST-STEITZ SURE STEP).
    • Perbunan Athletic SST outer sole, silver grey.

    Standard:

    EN ISO 20345:2011 S3 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    Shoes and lace-up boots with textile penetration protection.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart