• The item cannot be ordered due to missing prices.

Shoe, black VD 3500 SST ESD, S2 NB, EU shoe size: 43

Article no.: 092660 43

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S2
  • Material of protective toe-cap: Aluminium
  • Behaviour of outer sole in response to contact temperature (melting point of the outer sole): Over 200
  • Cold insulation: down to -20°C
  • Standard: Inlay type-tested according to DGUV regulation 191

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Protection class S2
Material of protective toe-cap Aluminium
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
Cold insulation down to -20°C
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 43
Colour black
Type of product Safety shoes

Identification numbers & Classifications

Article number 092660 43
EAN / GTIN 4044348589687
Manufacturer number VD 3500 SST NB 43

Description

Version:

With genuine leather insole.
Safety shoe with VARIO Multiflex® technology for less shoe weight.
  • Upper material of ultra-light and smooth micro-fibres.
  • Breathable functional lining.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

VARIO DYNAMICS SST safety shoe with SECURE VARIO® heel shock absorption and heat resistant (up to approx. 220°C) Perbunan outer sole and particularly anti-slip (SST-STEITZ SURE STEP).
  • Perbunan Athletic SST outer sole, silver grey.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092661.
Includes the damping element red and green

Downloads & documents

Compare with similar products

This article


Recommendations


Shoe, black VD 3500 SST ESD, S2 NB, EU shoe size: 43

Shoe, black VD 3500 SST ESD, S2 NB, EU shoe size: 43

Characteristics Vario® damping Vario® damping Vario® damping
electrostatic characteristic EGB/ESD EGB/ESD EGB/ESD
Material of protective toe-cap Aluminium Aluminium Aluminium
Standard Inlay type-tested according to DGUV regulation 191 Inlay type-tested according to DGUV regulation 191 Inlay type-tested according to DGUV regulation 191
Protection class S2 S2 S2
Type of product Safety shoes Safety shoes Safety shoes
Gender Unisex Unisex Unisex

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart