• The item cannot be ordered due to missing prices.

Shoe, black VD PRO 3500 GTX, S2 NB 48

Article no.: 092560 48

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S2
  • Material of protective toe-cap: Aluminium
  • Cold insulation: down to -20°C
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Aluminium
Cold insulation down to -20°C
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 48
Colour black
Type of product Safety shoes

Identification numbers & Classifications

Article number 092560 48
EAN / GTIN 4044348571460
Manufacturer number VD PRO 3500 GTX NB 48/49

Description

Version:

Safety shoe with GORE-TEX® membrane for outstanding climatic comfort. Excess humidity and temperature are quickly led to the outside. The waterproof leather, which allows water vapour to pass, helps to create the optimal climate inside the shoe. With SECURA VARIO® shock absorption.
  • Upper material ultra-lightweight microfibre.
  • Dust flap.
  • Shank applications in carbon style.
  • TPU Athletic outer sole, black.
  • Seamless shoe design.
  • Real leather insole.
  • ERGO-SOFT ESD comfort mid-sole inlay.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092561.
Includes the damping element red and black

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart