• The item cannot be ordered due to missing prices.

Low-profile shoe, black/blue VD PRO 1100 SF ESD, S1P XB 38

Article no.: 092556 38

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Aluminium
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 38
Colour black / blue
Type of product Safety shoes

Identification numbers & Classifications

Article number 092556 38
EAN / GTIN 4044348521106
Manufacturer number VD PRO 1100 SF XB 38

Description

Version:

VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
  • Upper made of a very light microfibre.
  • Breathable functional lining.
  • TPU Athletic ESD outer sole.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Low-profile shoe with large area ventilation structure. Dust tongue, toe protection.
Low-profile shoe of seam-free construction. Dust tongue, appliques on the upper part of the shoe.
SF range with textile penetration protection. Without SECURA VARIO® heel shock absorption.

Standard:

EN ISO 20345:2011 S1 P SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Standard version NB, see No. 092555.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart