• The item cannot be ordered due to missing prices.

Shoe, black VD 1510 SMC SF ESD, S3 XB 41

Article no.: 092508 41

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S3
    Material of protective toe-cap Aluminium
    Puncture resistance Textile
    Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
    Cold insulation down to -20°C
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Manufacturer's designation Shoe VD 1510 SMC SF S3 XB
    EU shoe size 41
    Colour black
    Mid-foot protection Polyurethane
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092508 41
    EAN / GTIN 4044348700365
    Manufacturer number VD1510SMCSFXB41P

    Description

    Version:

    VARIO DYNAMICS PRO safety shoes protect the heel and mid-foot with the SECURA META COVER mid-foot protection whilst at the same time ensuring the flexibility of the shoes.
    • Upper made of a very light microfibre.
    • Dust flap.
    • Seamless shoe design.
    • Breathable functional lining.
    • Perbunan outer sole, Athletic ESD, slate grey.
    • ERGO-SOFT ESD comfort mid-sole inlay.
    • Protection against electrostatic discharge (ESD).

    Standard:

    EN ISO 20345:2011 S3 SRC

    Note:

    Wide version XB, see No. 092508.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart