{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S1 | |
Material of protective toe-cap | Composite | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Vario® damping | |
Characteristic of the sole | Rebound sole | |
Manufacturer's designation | Shoe CP 4480 ESD S1 SRC XB | |
EU shoe size | 36 | |
Colour | yellow/grey/black | |
Type of product | Safety shoes |
Article number | 092498 36 | |
Manufacturer number | CP4480ESDXB36P |