• The item cannot be ordered due to missing prices.

Shoe, navy blue CP 4300 ESD, S2 NB, EU shoe size: 46

Article no.: 092480 46

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S2
  • Material of protective toe-cap: Komposit
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Vario® damping

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Protection class S2
Material of protective toe-cap Komposit
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
Characteristic of the sole Rebound sole
EU shoe size 46
Type of product Safety shoes

Identification numbers & Classifications

Article number 092480 46
EAN / GTIN 4044348631065
Manufacturer number CP4300ESDNB46P

Description

Version:

Modern safety shoes from the Competition range with SECURA VARIO® heel shock absorption and VARIO Multiflex® technology for particularly high wearing comfort.
  • Uppers material of seamless textile with high-frequency impressions.
  • Breathable functional lining.
  • TPU Competition ESD outer sole, black.
  • ERGO-SOFT ESD comfort insole.
  • Protection against electrostatic discharge (ESD).

CP 4300 ESD.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092481.
Includes the damping element red and black

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart