• The item cannot be ordered due to missing prices.

Welder’s boots, black/orange FW07 Compositelite welder’s boots, S3 38

Article no.: 092432 38
New product

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Composite
  • Puncture resistance: Textile
  • Behaviour of outer sole in response to contact temperature (melting point of the outer sole): Over 200

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Composite
Puncture resistance Textile
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
EU shoe size 38
Type of product Safety boots

Identification numbers & Classifications

Article number 092432 38
EAN / GTIN 5036108183944

Description

Version:

FW07 welder’s boots, with protective flap made of leather to protect against flying sparks.
  • Flame-resistant seams.
  • Metal-free protective toecap and intermediate sole.
  • PU/rubber sole, heat-resistant up to 300°C.
  • Padded boot leg and energy-absorbing insole for added comfort.

Standard:

EN ISO 20345 2011 S3 HRO

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart