{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S1P | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Textile | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Drejelukning | |
EU shoe size | 37 | |
Type of product | Safety shoes |
Article number | 092370 37 | |
Manufacturer number | 78810-000 GR. 37 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Shoe, black/green POTENCY ESD, S1P 37 |
||
Puncture resistance | Textile | Textile |
Material of protective toe-cap | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1P | S1P |
EU shoe size | 37 | 37 |
Type of product | Safety shoes | Safety shoes |
Gender | Gentlemen’s | Gentlemen’s |