• The item cannot be ordered due to missing prices.

Sandals, black/red LONNY red Low ESD, S1P 40

Article no.: 092269 40

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Stone
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Rebound sole
Manufacturer's designation 719521-40
EU shoe size 40
Type of product Safety sandals

Identification numbers & Classifications

Article number 092269 40
EAN / GTIN 4030839347935
Manufacturer number 719521-40

Description

Version:

Sporty safety sandals LONNY with modern design.
  • Upper material made of mesh material.
  • Breathable textile lining.
  • Padded tongue.
  • Leather-free.
  • SPORTIVE black ESD full-size insole.
  • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S1P SRC.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart