• The item cannot be ordered due to missing prices.

Shoe blue/black Elten MATTIS XXSports S3 41

Article no.: 092264 41

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Infinergy sole

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Stone
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Infinergy sole
Manufacturer's designation 720331-41
EU shoe size 41
Type of product Safety shoes

Identification numbers & Classifications

Article number 092264 41
EAN / GTIN 4030839287187
Manufacturer number 720331-41

Description

Version:

MATTIS XXSports blue low ESD S3
  • Hydrophobic textile material CORDURA®.
  • Breathable textile lining.
  • Steel toecap.
  • TPU/PU sole WELLMAXX SPORTS (Infinergy® from BASF).
  • ESD security.

Standard:

EN ISO 20345 S3 SRA, Form A

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart