{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | IMPULSE | |
Gender | Gentlemen’s | |
Protection class | S1 | |
Material of protective toe-cap | Komposit | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristic of the sole | Rebound sole | |
EU shoe size | 45 | |
Type of product | Safety shoes |
Article number | 092263 45 | |
EAN / GTIN | 4030839350089 | |
Manufacturer number | 729755-45 |
This article |
Recommendations |
|
---|---|---|
Shoe, black/blue IMPULSE XXT blue Low ESD, S1, EU shoe size: 45 |
||
electrostatic characteristic | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Komposit | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1 | S1 |
EU shoe size | 45 | 45 |
Type of product | Safety shoes | Safety shoes |
Gender | Gentlemen’s | Unisex |