{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SCOTT | |
Gender | Gentlemen’s | |
Protection class | S1P | |
Material of protective toe-cap | Composite | |
Puncture resistance | Textile | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 41 | |
Colour | black/red | |
Uppers material | Cordura® | |
with reflective material (good visibility) | yes | |
Type of product | Safety sandals |
Article number | 092244 41 | |
EAN / GTIN | 4030839259924 | |
Manufacturer number | 726661-41 |
This article |
Recommendations |
||
---|---|---|---|
Sandals, black/red SCOTT PRO ESD, S1P, EU shoe size: 41 |
|||
Puncture resistance | Textile | Tekstil | Tekstil |
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Composite | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
EU shoe size | 41 | 41 | 41 |
Type of product | Safety sandals | Safety sandals | Safety sandals |
Gender | Gentlemen’s | Gentlemen’s | Gentlemen’s |