• The item cannot be ordered due to missing prices.

Shoe, black-red MADDOX BOA black-red Low ESD, S3, EU shoe size: 39

Article no.: 092241 39

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Steel
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MADDOX
Gender Unisex
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Drejelukning
Characteristic of the sole Rebound sole
EU shoe size 39
Type of product Safety shoes

Identification numbers & Classifications

Article number 092241 39
EAN / GTIN 4030839353196
Manufacturer number 729151-39

Description

Version:

MADDOX sporty modern safety shoe in a sneaker look.
  • Upper material of velour leather and textile (No. 092236 MADDOX blue).
  • Upper material of hydrophobic micro-fibres and textile (No. 092237 MADDOX black-red / 092241 MADDOX black-red BOA).
  • Breathable textile lining.
  • Padded tongue.
  • SPORTIVE ESD full-size insole.
  • MAXXIMO TPU/PU Wellmaxx sole, anti-slip.
  • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
  • ESD security.

Upper material of hydrophobic micro-fibres and textile.
Safety shoes with BOA Closure System.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart