{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MADDOX | |
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Steel | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 43 | |
Type of product | Safety shoes |
Article number | 092239 43 | |
EAN / GTIN | 4030839352847 | |
Manufacturer number | 729201-43 |
This article |
Recommendations |
|||
---|---|---|---|---|
Shoes, black-red MADDOX black-red W Low ESD, S3, EU shoe size: 43 |
||||
Puncture resistance | Tekstil | Tekstil | Tekstil | Tekstil |
Material of protective toe-cap | Steel | Aluminium | Aluminium | Komposit |
Protection class | S3 | S1P | S1P | S1P |
EU shoe size | 43 | 43 | 43 | 43 |
Type of product | Safety shoes | Safety shoes | Safety shoes | Safety shoes |
Gender | Gentlemen’s | Unisex | Unisex | Gentlemen’s |