{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | MADDOX | |
Gender | Gentlemen’s | |
Protection class | S1P | |
Material of protective toe-cap | Steel | |
Puncture resistance | Tekstil | |
Norm | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristic of the sole | Rebound sole | |
EU shoe size | 42 | |
Colour | blue | |
Type of product | Safety shoes |
Article number | 092236 42 | |
EAN / GTIN | 4030839373545 | |
Manufacturer number | 729571-42 |