• The item cannot be ordered due to missing prices.

Lace-up boots brown NIKOLAS XW ESD, S3 42

Article no.: 092235 42

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Steel
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NIKOLAS
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 42
Colour brown
Type of product Boots

Identification numbers & Classifications

Article number 092235 42
EAN / GTIN 4030839196540
Manufacturer number 763371-42

Description

Version:

Casual Business safety boot in the desert look. Outstandingly appropriate for wearing with a suit.
  • Upper material of nubuk leather.
  • Leather lining.
  • BUSINESS ESD full-size insole.
  • ESD soft fleece fire sole.
  • Extra wide fit.
  • BUSINESS MONO-PU sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 40 – 46, can be ordered in EU sizes 40 – 48.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart