{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | VINTAGE | |
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Steel | |
Puncture resistance | Textile | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 38 | |
Shoe type | Low shoe | |
Colour | grey | |
Uppers material | Genuine leather | |
Material of outer sole | TPU/PU | |
Material inner lining | breathable textile inner lining | |
Closure | Shoelaces | |
Slip resistance | yes | |
Energy absorption in the heel area | yes | |
anti-static | yes | |
against water penetration and water absorption | yes | |
The entire shoe is waterproof | yes | |
oil- and petrol-resistant sole | yes | |
suitable for orthopaedic insoles | yes | |
Type of product | Safety shoes |
Article number | 092230 38 | |
EAN / GTIN | 4030839220320 | |
Manufacturer number | 721071-38 |