• The item cannot be ordered due to missing prices.

Shoe, black/blue uvex 2 trend, S1P BOA 44

Article no.: 092154 44

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Steel
  • Puncture resistance: Steel
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series uvex 2
    Gender Unisex
    Protection class S1P
    Material of protective toe-cap Steel
    Puncture resistance Steel
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristics Drejelukning
    EU shoe size 44
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092154 44
    EAN / GTIN 4031101776712
    Manufacturer number 6938244

    Description

    Version:

    Safety shoe in sporty design and wide fit. Width 11.
    • Ergonomic outer sole of blue dual thickness polyurethane with very good non-slip properties.
    • Penetration-resistant steel intermediate sole.
    • Innovative uvex anti-twist rear cap for protection against ankle injuries.
    • ESD properties (ESD).
    • Reflective elements for improved visibility.

    Micro-velour uppers.

    Standard:

    EN ISO 20345:2011 S1P SRC
    Inlay provision design type tested to DGUV regulations 191.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart