• The item cannot be ordered due to missing prices.

Shoe, black/white uvex 1 sport, S3 36

Article no.: 092148 36

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S3
    Material of protective toe-cap Komposit
    Puncture resistance Tekstil
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    EU shoe size 36
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092148 36
    EAN / GTIN 4031101679396
    Manufacturer number 6596236

    Description

    Version:

    Lightweight, sporty and well thought-out safety shoes. Made completely of synthetic materials, therefore suitable for wearers allergic to chromium. Fitting 11.
    • Dual density polyurethane sole with good non-slip characteristics.
    • 100 % metal-free toecap – anatomically shaped, with good lateral stability.
    • ESD security.
    • Comfort insole with moisture transport system and additional fore-foot and heel shock absorption.

    Breathable micro-velour upper material.

    Standard:

    EN ISO20345:2011 S3 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart