{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S1 | |
Material of protective toe-cap | Komposit | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 39 | |
Type of product | Safety shoes |
Article number | 092146 39 | |
EAN / GTIN | 4031101699868 | |
Manufacturer number | 6594839 |
This article |
Recommendations |
|
---|---|---|
Shoe, black/white uvex 1 sport, S1, EU shoe size: 39 |
||
electrostatic characteristic | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Komposit | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1 | S1 |
EU shoe size | 39 | 39 |
Type of product | Safety shoes | Safety shoes |
Gender | Gentlemen’s | Unisex |