{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex 2 | |
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Composite | |
Puncture resistance | Textile | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 48 | |
Colour | black/orange | |
Uppers material | Genuine leather | |
Material inner lining | Distance Mesh | |
against water penetration and water absorption | yes | |
Type of product | Safety shoes |
Article number | 092135 48 | |
EAN / GTIN | 4031101609607 | |
Manufacturer number | 6502248 |
This article |
Recommendations |
|
---|---|---|
Shoe, black/orange uvex 2, S3, EU shoe size: 48 |
||
Material of protective toe-cap | Composite | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S3 | S3 |
EU shoe size | 48 | 48 |
Type of product | Safety shoes | Safety shoes |
Gender | Gentlemen’s | Unisex |