• The item cannot be ordered due to missing prices.

Shoe, black/yellow uvex 1, S1P, EU shoe size: 35

Article no.: 092114 35

Select article variation and quantity

EU shoe size Unit price incl. VAT

Availability

  • Protection class: S1P
  • Material of protective toe-cap: Komposit
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Komposit
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 35
Type of product Safety shoes

Identification & Classification

Article number 092114 35
EAN / GTIN 4031101577654
Manufacturer number 8514235
Manufacturer Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

Sporty, especially lightweight and flexible safety shoe. Suitable for wearers allergic to chromium. Width 11.
  • Micro-velour uppers.
  • Distance Mesh lining material.
  • 100% metal-free uvex xenova® toe cap.
  • PU sole with TPU inserts with the best shock absorption characteristics.
  • Virtually seamless design to avoid pressure points.
  • ESD security.

Safety shoes with elastic laces and quick fastening. Breathable perforated micro-velour upper material.

Standard:

EN ISO 20345:2011 S1P SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart