{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex 1 | |
Gender | Gentlemen’s | |
Protection class | S1 | |
Material of protective toe-cap | Composite | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Size UK | 11 | |
Size US | 13 | |
EU shoe size | 46 | |
Shoe type | Sandals | |
Colour | black / yellow | |
Uppers material | Hydrophobic high-tech micro-velour | |
Material of outer sole | PU | |
Material inner lining | Distance Mesh lining material | |
Closure | Hook and loop fastener | |
profiled outer sole | yes | |
Slip resistance | yes | |
Energy absorption in the heel area | yes | |
anti-static | yes | |
against water penetration and water absorption | no | |
The entire shoe is waterproof | no | |
oil- and petrol-resistant sole | no | |
removable footbed | yes | |
suitable for those with chrome allergy. | yes | |
Type of product | Safety sandals |
Article number | 092110 46 | |
EAN / GTIN | 4031101543123 | |
Manufacturer number | 8542846 |
This article |
Recommendations |
||
---|---|---|---|
Sandal, black/yellow uvex 1, S1, EU shoe size: 46 |
|||
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Composite | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1 | S1 | S1 |
EU shoe size | 46 | 46 | 46 |
Type of product | Safety sandals | Safety sandals | Safety sandals |