{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Vario® damping | |
EU shoe size | 37 | |
Type of product | Safety boots |
Article number | 092075 37 | |
EAN / GTIN | 4062406400620 | |
Manufacturer number | 092075 37 |
This article |
Recommendations |
|
---|---|---|
Lace-up boots, anthracite/black Comfort ESD S3 W2 safety lace-up boots 37 |
||
Puncture resistance | Tekstil | Tekstil |
electrostatic characteristic | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
EU shoe size | 37 | 37 |
Type of product | Safety boots | Safety boots |
Gender | Gentlemen’s | Gentlemen’s |