• The item cannot be ordered due to missing prices.

Shoe, anthracite/black Comfort ESD S2 W2 safety shoes 42

Article no.: 092063 42

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S2
  • Material of protective toe-cap: Aluminium
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Vario® damping

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Unisex
    Protection class S2
    Material of protective toe-cap Aluminium
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristics Vario® damping
    EU shoe size 42
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092063 42
    EAN / GTIN 4062406280802
    Manufacturer number 092063 42

    Description

    Version:

    GARANT comfort safety shoes combine the highest possible wearing comfort with modern design. Innovative and high-quality materials coupled with very high-quality workmanship “Made in Germany” guarantee very high protection combined with minimum weight. Different calf widths (width W1 for normal width feet, width W2 for wider feet) and the tweaked manufacturing technique permits a “true” multi-width system and thus create an ideal solution to the requirement for different widths of feet. The rigorous implementation of ergonomic principles and exchangeable weight-dependent damping significantly reduce the stresses on the knee and back, and thus contribute appreciably to long-term health.
    • The material of the uppers is light-weight but hard-wearing micro-fibre.
    • Breathable functional lining.
    • Practical GARANT comfort heel-puller allows the shoes to be taken off quickly and easily.
    • GARANT comfort insoles with weight-dependent damping.
    • Outer sole GARANT comfort TPU
    • Protection against electrostatic discharge (ESD).

    Shoe of seam-free construction. Dust flap. Protection against water penetration.

    Standard:

    EN ISO 20345:2011 S2 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    • GARANT See accessories for foot protection for the comfort insoles with weight-dependent damping, under: 092864 (soft), 092865 (medium), 092866 (hard).
    • Shoes of sizes 36-39 are supplied as standard with soft damping, sizes 40-45 with medium damping and sizes 46-48 with hard damping.
    • See accessories for foot protection for the appropriate GARANT shoelaces under: 092855 120.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Shoe, anthracite/black Comfort ESD S2 W2 safety shoes 42

    Shoe, anthracite/black Comfort ESD S2 W2 safety shoes 42

    Characteristics Vario® damping Vario® damping
    Material of protective toe-cap Aluminium Aluminium
    Standard Inlay type-tested according to DGUV regulation 191 Inlay type-tested according to DGUV regulation 191
    Protection class S2 S2
    EU shoe size 42 42
    Type of product Safety shoes Safety shoes
    Gender Unisex Unisex

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart