{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Protection class | S1 | |
Material of protective toe-cap | Aluminium | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Vario® damping | |
EU shoe size | 42 | |
Type of product | Safety shoes |
Article number | 092052 42 | |
EAN / GTIN | 4062406280154 | |
Manufacturer number | 092052 42 |
This article |
Recommendations |
|
---|---|---|
Shoe, anthracite/black Comfort ESD S1 W1 safety shoes, EU shoe size: 42 |
||
electrostatic characteristic | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1 | S1 |
EU shoe size | 42 | 42 |
Type of product | Safety shoes | Safety shoes |
Gender | Unisex | Unisex |