• The item cannot be ordered due to missing prices.

Multi-functional socks, black, Unisex size: 36-38

Article no.: 091926 36-38

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 24% cotton; 70% polyester; 5% elastodine; 1% elastane

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fabric composition 24% cotton; 70% polyester; 5% elastodine; 1% elastane
Colour black
EU shoe size 36-38
Type of product Socks

Identification numbers & Classifications

Article number 091926 36-38
EAN / GTIN 4062406294793
Manufacturer number 091926 36-38

Description

Version:

Multi-functional socks with soft hard-wearing towelling soles.

Downloads & documents

Compare with similar products

This article


Recommendations


Multi-functional socks, black, Unisex size: 36-38

Multi-functional socks, black, Unisex size: 36-38

Colour black black / red / grey black / red / grey black black / red / grey
EU shoe size 36-38 36-38 36-38 36-38 36-38
Fabric composition 24% cotton; 70% polyester; 5% elastodine; 1% elastane 44% cotton; 47% polyester; 8% polyamide; 1% elastane 42% cotton; 48% polyester; 9% polyamide; 1% elastane 81% cotton; 16% polyester; 2% elastodine; 1% elastane 10% Merino wool; 60% polyester; 10% acrylic; 19% polyamide; 1% elastane
Type of product Socks Socks Socks Socks Socks

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart