{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 44% polyester; 32% cotton; 18% nylon; 3% elastane; 3% carbon fibre | |
Colour | white | |
EU shoe size | 45-47 | |
Type of product | Socks |
Article number | 091923 45-47 | |
EAN / GTIN | 8023796286146 | |
Manufacturer number | CC-002-09 L | |
Manufacturer | COFRA S.r.l., Via dell’Euro 53-59, 76121 BARLETTA, Italia, www.cofra.it |