• The item cannot be ordered due to missing prices.

Ladies’ knitted jacket, grey / black, Unisex size: L

Article no.: 091853 L
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 170
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Special service provision Textile finishing
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 170 g/m2
Washing 40 °C coloureds
Bleaching do not bleach
Dry-cleaning not suitable for chemical cleaning
Drying do not tumble-dry
Ironing do not iron
Colour grey / black
Unisex size L
Type of product Knitted jacket

Identification numbers & Classifications

Article number 091853 L
EAN / GTIN 7330509379066
Manufacturer number 493121179099L

Description

Version:

Tailored ladies’ knitted jacket with hood and soft-shell reinforcement at the arms, shoulders and back. A universal jacket for leisure and work.
  • Breast pocket and front pocket with zip fasteners.
  • Sleeve cuffs with elasticated cord.
  • Extended back.

Downloads & documents

Compare with similar products

This article


Recommendations


Ladies’ knitted jacket, grey / black, Unisex size: L

Ladies’ knitted jacket, grey / black, Unisex size: L

Colour grey / black dark blue / black anthracite / black
Material weight / fabric density 170 g/m2 280 g/m2 280 g/m2
Unisex size L L L
Fabric composition 100% polyester 100% polyester 100% polyester
Washing 40 °C coloureds 30 °C delicates wash cycle 30 °C delicates wash cycle
Type of product Knitted jacket Knitted jacket Knitted jacket
Gender Unisex Unisex Unisex

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart