• The item cannot be ordered due to missing prices.

Hybrid Sweater Service Plus 3XL

Article no.: 091772 3XL
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 260
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Service Plus
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 260 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour black / red
Unisex size 3XL
Type of product Sweatshirt jacket

Identification numbers & Classifications

Article number 091772 3XL
EAN / GTIN 7330509713440
Manufacturer number 346325269956XXXL

Description

Version:

Modern and functional hybrid sweatshirt-jacket with stepped front and a secure hood. The surface material can readily be decorated with the company logo.
  • Side pockets with zip fasteners.
  • Plastic zip fastener and internal wind-stop strip.
  • Ribbed waist and sleeves with cuffs.

Note:

Available in other colours on request. Size table showing equivalent international sizes can be found on our information section at the end of the catalogue.
Jacket available as ladies’ fit in black/red under No. 091775. Ex stock in sizes S–XL.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart