{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | PRO-LINE | |
Fabric composition | 65% cotton; 33% polyester; 2% other fibres | |
Material weight / fabric density | 350 g/m2 | |
Washing | Suitable for industrial washing | |
Clothing to | DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat | |
Colour | navy / cornflower blue | |
Clothing size DE | 58 | |
Standard | EN 13034-6; EN IEC 61482-2 | |
Type of product | High visibility trousers |
Article number | 091725 58 | |
EAN / GTIN | 4057121336606 | |
Manufacturer number | 2652305-604-58 |