• The item cannot be ordered due to missing prices.

Multi-standard work trousers 25

Article no.: 091706 25
Size guide

Size chart trousers / overalls

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal men's size (height 182 cm - 186 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
42 36 44 C42 XS 72 88 77
44 38 46 C44 XS 76 92 78
46 40 48 C46 S 80 96 79
48 42 50 C48 M 84 100 80
50 44 52 C50 M 88 104 81
52 46 54 C52 L 92 108 82
54 48 56 C54 XL 97 112 83
56 50 58 C56 XL 102 116 84
58 52 60 C58 XXL 107 120 84
60 54 62 C60 3XL 112 124 85
62 56 64 C62 3XL 117 128 85
64 58 66 C64 4XL 122 132 85
66 60 68 C66 5XL 128 137 85
68 62 70 C68 5XL 134 142 85
70 64 72 C70 6XL 140 147 85
Slim men's sizes (height 170 cm - 174 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Waist measurement cm Hip measurement cm Inside leg measurement cm
94 40L 40L C94 (146) 80 96 83
98 42L 42L C98 (148) 84 100 84
102 44L 44L C102 (150) 88 104 85
106 46L 46L C106 (152) 92 108 86
110 48L 48L C110 (154) 97 112 87
114 50L 50L C114 (156) 102 116 88
118 52L 52L C118 (158) 107 120 89
Stocky men's size (height 170 cm - 174 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Waist measurement cm Hip measurement cm Inside leg measurement cm
21 38C 38C D21 (84) 78 90 74
22 40C 40C D22 (88) 82 94 74
23 42C 42C D23 (92) 86 98 75
24 44C 44C D24 (96) 90 102 76
25 46C 46C D25 (100) 94 106 77
26 48C 48C D26 (104) 98 110 78
27 50C 50C D27 (108) 103 114 79
28 52C 52C D28 (112) 108 118 80
29 54C 54C D29 (116) 113 122 80
30 56C 56C D30 (120) 118 126 81
31 58C 58C D31 (124) 123 130 81
32 60C 60C D32 (128) 128 134 81
33 62C 62C D33 (132) 133 139 81
34 64C 64C D34 (136) 140 144 81

This is how to measure

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 77% cotton; 22% polyester; 1% special fibres
  • Material weight / fabric density: 290
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds
  • Clothing to: Anti-static characteristics to DIN EN ISO 1149; Protection to DIN EN ISO 11612 against flames and heat; Protection to DIN EN ISO 11611 when welding

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Blakläder multi-standard clothing
    Gender Gentlemen’s
    Fabric composition 77% cotton; 22% polyester; 1% special fibres
    Material weight / fabric density 290 g/m2
    Clothing standard Oeko-Tex Standard 100
    Washing 60 °C coloureds
    Drying gentle tumble drying (low temperature)
    Ironing moderately hot, up to maximum 150 °C
    Clothing to Anti-static characteristics to DIN EN ISO 1149; Protection to DIN EN ISO 11612 against flames and heat; Protection to DIN EN ISO 11611 when welding
    Colour navy blue / yellow
    Size ES D100
    Size NL D100
    Size SE C48
    Clothing size DE 25
    Size FR 46C
    Size IT D100
    Standard EN IEC 61482-2; EN ISO 20471; EN 14404; EN 13034-6
    Type of product High visibility trousers

    Identification numbers & Classifications

    Article number 091706 25
    EAN / GTIN 7330509366493
    Manufacturer number 147815148933D25

    Description

    Version:

    Innovative multi-standard clothing in modern design. High safety factor for very pleasant wearing comfort. Fashionable cut, high quality materials and the good tailoring guarantee high wearer acceptance and long working life.
    Work trousers consisting of a fabric mixture of cotton, polyester and special anti-static fibre which gives the trousers their anti-static and flame retardant properties. Certified to EN 14404 together with knee protectors (No. 091494 and No. 091496).
    • Back pockets with flap and hook and loop fasteners.
    • Knee padding pockets with two different insertion depths.
    • Internal metre rule pocket.
    • 50 mm wide reflective strips.

    Standard:

    • EN 1149-5.
    • EN ISO 11611, class 1 A1+A2.
    • EN ISO 11612 A1, A2, B1, C1, E3, F1.
    • EN ISO 20471, class 1.
    • EN 13034 PB 6.
    • EN 11611, class 1.
    • EN 14404:2004+A1:2010.
    • EN IEC 61482-2, APC 1, ATPV - 11 cal/cm².
    • EN 13034.

    Note:

    This sizes listed in the shop are the DE clothing sizes. Please see the size table or the technical data for the corresponding sizes for your country.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart