• The item cannot be ordered due to missing prices.

Fleece ACCELERATE 3XL

Article no.: 091577 3XL
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Order size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 94% polyester; 6% elastane
  • Material weight / fabric density: 260
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie ACCELERATE
Fabric composition 94% polyester; 6% elastane
Material weight / fabric density 260 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour dark navy
Unisex size 3XL
Type of product Microfleece jacket

Identification numbers & Classifications

Article number 091577 3XL
EAN / GTIN 5711074649488
Manufacturer number 18003-316-010 3XL

Description

Version:

Thanks to its modern design, the ACCELERATE fleece pullover fits well to the body, giving a greater freedom of movement. Dirt and dust cannot accumulate on the robust surface of the material. The reflective effects on the fleece increase the property of quick recognition.
  • Flexible high collar with zip fastener at the neck and weather protection flap.
  • Breast pocket with short zip fastener.
  • Front pocket with zip fastener.
  • Elastic tape at the hem and the wrists.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart