This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Chemical protective dungarees CHEMcomfort Antistatic, anthracite, Clothing size DE: 46

Article no.: 091538 46

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 99% polyester; 1% carbon fibre
  • Material weight / fabric density: 235
  • Washing: 95 °C coloureds
  • Clothing to: Anti-static characteristics to DIN EN ISO 1149
  • Standard: EN 13034

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Fabric composition 99% polyester; 1% carbon fibre
Material weight / fabric density 235 g/m2
Washing 95 °C coloureds
Clothing to Anti-static characteristics to DIN EN ISO 1149
Colour anthracite
Clothing size DE 46
Standard EN 13034
Type of product Chemical protection trousers

Identification numbers & Classifications

Article number 091538 46
Manufacturer number 02006 50002 054 58-46

Description

Version:

The clothing combines chemical protection with permanent anti-static properties in a lightweight fabric. For specialist manufacturing processes.
Dungarees with button opening at the side for easier access.
  • Stretch braces with snap clips.
  • Bib pocket with flap.
  • Concealed button fastening.
  • Two side pockets and one back pocket with flap.
  • Ruler pocket.

Area of application: automotive/steel/chemical industry, electroplating, battery manufacturers, laboratories.

Standard:

  • EN 13034 type 6
  • EN 1149-5

Note:

Available in other colours on request. Please see the table of sizes for details on the size.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart