• The item cannot be ordered due to missing prices.

Welder's protective work trousers L

Article no.: 091503 L

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Clothing to: Protection to DIN EN ISO 11611 when welding

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Welder’s protective clothing
    Gender Unisex
    Clothing to Protection to DIN EN ISO 11611 when welding
    Unisex size L
    Type of product Welder's protective trousers

    Identification numbers & Classifications

    Article number 091503 L
    EAN / GTIN 8718564522549
    Manufacturer number 44-7440/7600 GR.L

    Description

    Version:

    Heat and fire resistant clothing of durable and supple split cowhide. Protects against heat and sprays of molten metal or chips during welding, grinding or sticking. All leather seams are stitched in double chain stitch of extremely heat-resistant 5-ply KEVLAR® yarn. All stress points are riveted or reinforced with two layers of leather. All rivets and snap fasteners are electrically insulated for safety.
    Welder’s trousers of the best soft leather (1 mm).
    • Completely closed.
    • Length-adjustable braces.
    • Handy back pocket with snap fastener.

    Standard:

    EN ISO 11611: 2015 class 2/A1 + A2

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart