• The item cannot be ordered due to missing prices.

Elastic belt GREY

Article no.: 091499 GREY
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Belt

Identification numbers & Classifications

Article number 091499 GREY
EAN / GTIN 4067263117360
Manufacturer number 091499 GREY

Description

Version:

Belt with buckle. Size: one size.
Stretch belt made of elastic material that adapts to the shape of the body. Individually adjustable length. Strong buckle in a matt design that ensures the belt is securely fitted. Ideal for all GARANT Workwear items. Dimensions: 38 x 1300 mm (W x L)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart