• The item cannot be ordered due to missing prices.

Belt, black, Type: BELT

Article no.: 091492 BELT

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Type of product Belts

Identification & Classification

Article number 091492 BELT
EAN / GTIN 5711074631704
Manufacturer number 17044-990
Manufacturer Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Version:

Belt with buckle. Size: one size.
Elastic material that adjusts well to the body. Buckle coated with rubber to prevent scratches. Size: 40 × 1300 mm (W×L).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart